Select Country and Language Canada / French
Changer de pays
PTX-KIT1 | JONARD

JONARD | PTX-KIT1 | PTX TOOL 115V BATTERY CHARGER, 2 BATTERIES

  • Réf. fabricant PTX-KIT1
  • PART #690114
Description

115V battery tool kit (tool, charger, (2) batteries). The patented PTX Series of Wire Wrapping Tools bring a new level of wire wrapping proficiency to installers, telecom technicians and other users. This wire wrapping tool has a maximum usage rating o f 2,500 cycles/day, will wire wrap 18 to 32 AWG wire.

The PTX also features a dual-finger short-throw trigger, a long handle to mitigate pressure on the palm to prevent repetitive stresses and a comfort design based on the recommendations of our certified ergonomist. The housing is rugged yet light in weight and includes additional features including a low battery indicator, wrap unwrap switch, a high-powered motor for the heaviest gauges of wire and a permanently attached collet nut. Weight 3.5 lb., Powered by long-life NiMH battery 3.6V, 3700 RPM.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires