Select Country and Language Canada / French
Changer de pays
PTZA6-1R30H | AIGIS MECHTRONICS INC

AIGIS MECHTRONICS INC | PTZA6-1R30H | Indoor 30x recess-mount

  • Réf. fabricant PTZA6-1R30H
  • PART #421994
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: PENDANT
Type: MOUNT
Voltage/Current Type: 24 VAC
Description

All PTZ domes include true Day/Night, image stabilization (except 23x) and WDR functions, are powered by 24 V AC (power adapter included) and accept RS-485 control protocol. Outdoor units include an integrated heater and an environmental shield. Penda nt versions include a 1.5 in. NPT pipe coupler with ceiling flange. Actual pipe is customer-supplied.

Must be a reseller to purchase this product

Caractéristiques
  • Day/Night
  • Supports most major codes and protocols
  • Quick connect PTZ module for fast installation
  • 128 presets with editable titles
  • 23x,30x, 35x, zoom lens options
  • Built-in alarm - 7 inputs, 2 outputs
  • Indoor and outdoor (IP66) versions
  • Electronic ista
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires