Select Country and Language Canada / French
Changer de pays
PUFP6X04BU-UG | PANDUIT

PANDUIT | PUFP6X04BU-UG | Copper Cable, Cat 6, 4-PR, 23 AWG, U/FTP, CMP, Blue, 1000ft/305m

  • Réf. fabricant PUFP6X04BU-UG
  • PART #CMP-00424PNDS-7-06
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

Category 6A plenum (CMP) 4-pair U/FTP shielded copper cable. Conductors are 23 AWG with HDPE insulation. Conductors are twisted in pairs, each individual twisted pair includes a metallic foil shield and is protected by a low smoke, flame-retardant PV C jacket.

Caractéristiques
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 6A, IEEE 802.3an-2006, and ISO 11801 Class EA channel standards
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 6A and IEC 61156-5 Category 6A component standards
  • Third party tested to comply with ANSI/TIA/EIA-568B.2-10
  • Cable diameter 0.308 in. (7.8mm) nominal
  • Installation temperature range: 32F to 140F (0C to 60C)
  • Operating temperature range: 14F to 140F (-10C to 60C)
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires