Select Country and Language Canada / French
Changer de pays
PUL6A04BU-CEG | PANDUIT

PANDUIT | PUL6A04BU-CEG | Category 6A, LSZH, 4-pair, UTP Copper Cable, 23 AWG With HDPE Insulation, Blue

  • Réf. fabricant PUL6A04BU-CEG
  • PART #CMZ-00423PDT-C6AR-06
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: RED
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Caractéristiques
  • Compatible with components of the TX6A-SD 10Gig UTP cppper cabling system with MaTriX Technology (70 m solution) for increased design flexibility
  • Provides superior suppression of both PSANEXT and PSAACRF; improves the installation flexibility by allowing cable combing in existing pathways without compromising performance
  • Provides the highest margins above the industry standard for both electrical and alien crosstalk performance
  • Improves fill capacity, cable management, reduces required bend radius and allows efficient use of pathways and spaces
  • Easy identification of remaining cable to reduce installation time and cable scrap
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires