Select Country and Language Canada / French
Changer de pays
PULSAR 590E | PLANTRONICS

PLANTRONICS | PULSAR 590E | Headset, Pulsar 590E

  • Réf. fabricant PULSAR 590E | 73279-09
  • PART #352490
Style: OVER THE EAR
Type: MOBILE HEADSET
Description

The incredible Pulsar 590E stereo headset switches seamlessly between your Bluetooth stereo enabled mobile phone or other device. Battery allows for up to 10 hours of audio listening time - and if a call does come through, you can answer at the touch o f a button. With high-fidelity stereo sound this is as good a way to listen to music as any, and you won't miss that important call while doing so. This is an outstanding headset for the increasing number of people who use their Bluetooth stereo mobile phone for both communications and entertainment, and who demand excellent audio quality and wearing comfort whilst they do so.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires