Select Country and Language Canada / French
Changer de pays
PULSML2200-XL2U | EATON

EATON | PULSML2200-XL2U | Eaton EX 2200 RT 2U 120V

  • Réf. fabricant PULSML2200-XL2U
  • PART #406142
Size: 2200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The Eaton EX Uninterruptible Power System offers high-performance power protection. With the ability to be rack mounted or a standalone tower, this UPS is ideal for mid-range servers, networks, IT equipment, and medical and storage devices. With a low cost of ownership and a broad range of features, the EX UPS is one of the best in its class. EX UPS delivers clean, continuous backup power.

Caractéristiques
  • Double Conversion UPS technology for 100% compatibility with any application, environment or genset and high output to protect equipment with PFC power supplies
  • Wide input voltage window to conserve battery time for blackouts only
  • Automatic by-pass for high availability
  • Extended runtime capabilities with multiple, hot-swappable battery modules (optional)
  • Remote reboot of locked equipment, sequential start-up through individually switchable outlets
  • Works with the Intelligent Power Software Suite, which offers free monitoring, management and shutdown software ideal for protecting physical and virtual machines
Spécifications
  • Environmental & Standards.Operating Temperature: 32F to 104F (0C to 40C) continuous Electrical Input.Input Frequency Range without Using Batteries: 40 to 70 Hz
  • General.Topology: On-line double conversion with automatic by-pass and power factor correcti on Battery.Runtime (Minutes) Load (Watts) Show: Mouseover graph for detailed runtime values Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.
  • Battery.Battery Management: Programmable battery tes t, EXB auto recognition, automatic runtime adjustment, protection against deep discharge Electrical Input.Nominal Voltage: 120 V AC
  • General.Configuration: Rack/Tower Electrical Input.Connection: NEMA L5-30P
  • Output Receptacles: (6) 5-20R, (1) L5-30R Electrical Output.Output Receptacles: (6) NEMA 5-20R, (1) NEMA L5-30R
  • Electrical Output.Voltage Range: 100/120/127V General.Contents (Ships with the Following Items): 1 ready-to-go UPS Power Management Software Suite CD USB Cable Serial Cable DB9/DB9 (2) brackets for 19" rack or wall-mounting Hardware mounting kit Safety guide Quick Start 4-language user manual
  • Input Plug: L5-30P General.Warranty: Two-year factory warranty
  • Electrical Input.Frequency: 50/60 Hz General.Weight (Lbs): 70
  • Electrical InputInput Voltage Range: 50/100 to 142 Volts Electrical Input.Input Cord: Cord with NEMA L5-30P
  • Power Rating: 3000 / 2550 Communications.User Interface: (3) LEDs + adjustable multilingual display: display of measurements, access to control and setup menus
  • Environmental & Standards.Audible Noise: 45 dBA Communications.Communications Slot: 1 Minislot for Network Management Card
  • Electrical Output.Power Factor: 0.9 Electrical Output.Load Segments: Outputs have switching capabilities
  • General.Color: metallic grey General.Rating (VA/Watts): 3000/2550
  • Battery.Battery Type: Maintenance-free, sealed Lead-Acid battery General.Dimensions (H X W X D, Inches): 3.4 x 17.3 x 25.2
  • Communications.Communication Ports: (1) USB port, (1) RS232 serial port and relay contacts, (1) mini terminal block for remote On/Off and emergency stop Battery.Half Load Runtime (in Mins): 15
  • Battery.Optional Extended Battery Module: 68405 Battery.Full Load Runtime (in Mins): 6
  • Electrical Input.Voltage Range: 230 V (+6/-10%) - Adjustable to 200 V (10% derating of output power) / 208 V / 220 V / 230 V / 240 V General.Rail Kit Included: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires