Select Country and Language Canada / French
Changer de pays
PULSML3000-XL2U | EATON

EATON | PULSML3000-XL2U | Eaton EX 3000 RT 2U 120V

  • Réf. fabricant PULSML3000-XL2U
  • PART #406143
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The Eaton EX Uninterruptible Power System offers high-performance power protection. With the ability to be rack mounted or a standalone tower, this UPS is ideal for mid-range servers, networks, IT equipment, and medical and storage devices. With a low cost of ownership and a broad range of features, the EX UPS is one of the best in its class. EX UPS delivers clean, continuous backup power.

Caractéristiques
  • Double Conversion UPS technology for 100% compatibility with any application, environment or genset and high output to protect equipment with PFC power supplies
  • Wide input voltage window to conserve battery time for blackouts only
  • Automatic by-pass for high availability
  • Extended runtime capabilities with multiple, hot-swappable battery modules (optional)
  • Remote reboot of locked equipment, sequential start-up through individually switchable outlets
  • Works with the Intelligent Power Software Suite, which offers free monitoring, management and shutdown software ideal for protecting physical and virtual machines
Spécifications
  • Environmental & Standards.Operating Temperature: 0 to 40C General.Topology: Ferroresonant
  • Electrical Input.Nominal Voltage: 120 V AC Electrical Input.Connection: Hardwired - see manual for terminal block layout
  • Output Receptacles: Hardwired General.Contents (Ships with the Following Items):
  • Input Plug: Hardwired General.Warranty: Two-year factory warranty
  • Electrical Input.Frequency: 60 Hz General.Weight (Lbs): 505
  • Power Rating: 5300 / 3700 General.Color: Beige with blue highlights
  • General.Rating A/Watts): 5300/3700 General.Dimensions (H X W X D, Inches): 29.5 x 15.5 x 25
  • Communications.Communication Ports: RS-232 serial port (DB-25),plus contact closures Battery.Half Load Runtime (in Mins): 50
  • Battery.Full Load Runtime (in Mins): 20 Environmental & Standards.Lightning / Surge Protection: 2000:1 spike attenuation using ANSI/IEEE C62.41 and C62.45 Category A and Category B tests.
  • Environmental & Standards.Relative Humidity: 5 to 95% without condensation Electrical Input.Input Power Factor: 0. 98
  • 120/208/240.Transfer Time: 0 ms 120/208/240.Output Receptacles: Hardwired - see manual for terminal block layout
  • 120/208/240.Overload Capacity: 150% surge and 125% for 10 minutes on-line. 150% surge and 110% for 10 minutes on inverter. 120/208/240.On Utility Voltage Regulation: 3% for input voltages +15% to -20%
  • 120/208/240.Voltage Wave Shape (on Battery): Sine Wave
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires