Select Country and Language Canada / French
Changer de pays
PUP6004BU-UY | PANDUIT

PANDUIT | PUP6004BU-UY | Copper Cable, Enhanced Category 6, 4-Pair, 23 AWG, UTP, CMP, Blue, 1000ft/305m

  • Réf. fabricant PUP6004BU-UY
  • PART #CMP-00424PND-7RB-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

This part has been discontinued by the supplier. Use CMP-00424PND-7U-06 as a suggested replacement.

Caractéristiques
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel standards
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 and IEC 61156-5 Category 6 component standards
  • Third party tested to comply with ANSI/TIA/EIA-568-C.2
  • Cable diameter: 0.236 in. (5.9mm) nominal
  • Installation temperature range: 32F to 122F (0C to 50C)
  • Operating temperature range: 14F to 140F (-10C to 60C)
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap
  • Cable supplied in an easy payout reel-in-a-box
Infos techniques et normes

IP5

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires