Select Country and Language Canada / French
Changer de pays
PUP6A004OR-UG | PANDUIT

PANDUIT | PUP6A004OR-UG | 4-Pair Category 6A Plenum Copper Cable, TX6A 10Gig UTP With MaTriX Technology, 23 AWG Solid Copper, Orange Jacket

  • Réf. fabricant PUP6A004OR-UG
  • PART #CMP-00423PND-6A-08
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 6A plenum (CMP) 4-pair UTP copper cable. Copper conductors are 23 AWG. Conductors are twisted in pairs, separated by an integrated pair divider, surrounded by a patent-pending matrix tape and protected by a flame-retardant PVC jacket.

Caractéristiques
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 6A, IEEE 802.3an-2006, and ISO 11801 Class EA channel standards
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 6A and IEC 61156-5 Category 6A component standards
  • Patent-pending cable design suppresses alien crosstalk with enhanced internal electrical performance
  • Round cable design with reduced cable diameter enables improved cable bundling and optimizes fill capacity
  • Cable diameter: 0.310 in. (7.9mm) nominal
  • Installation temperature range: 32F to 140F (0C to 60C)
  • Operating temperature range: -4F to 167F (-20C to 75C)
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires