Select Country and Language Canada / French
Changer de pays
PV1000HF | TRIPP LITE

TRIPP LITE | PV1000HF | Tripp Lite Compact Inverter 1000W 12V DC to AC 120V 5-15R 4 Outlet

  • Réf. fabricant PV1000HF | 37332097187
  • PART #565360
Caractéristiques
  • Remote control jack provides optional remote monitoring and control when used with optional remote module(APSRM4, sold separately)
  • Battery Charge Conservation Dial conserves battery power by setting the load-level at which the inverter automatically sh uts off
  • Connected load level LEDs indicate the approximate wattage load level(high/medium/low) of connected equipment
  • Battery charge level LEDs indicate the approximate charge level(high/medium/low) of connected batteries
  • Allows users to run AC appliaces from any properly-sized 12V battery or automotive DC system
  • Grooved cooling surface provides additional surface area for more efficient cooling
  • 1000 watts continuous output power; 2000 watts peak output power(instantaneous)
  • Cooling fan regulates iternal temperature and prolongs service life
  • Low battery alarm with auto-shutoff prevents deep battery discharge
  • High-efficiency operation conserves batteries to prolong run time
  • Compact, lightweight design with all-metal housing
  • Operating mode switccontrols inverter operation
  • Mounting flanges provide safe, fixed installation
  • Converts 12V DC battery power to 120V AC power
  • Grounding lug connects to vehicle ground
  • 4 outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires