Select Country and Language Canada / French
Changer de pays
PV18N | VIDEOLARM

VIDEOLARM | PV18N | PolEvator Lower pole, with 2' transformer base Base includes NEMA box, terminal strip, 115 V AC to 24 V AC transformer and surge protection for video/data; RoHS: Y

  • Réf. fabricant PV18N
  • PART #321298
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: POLE
Type: CAMERA MOUNT
Voltage/Current Type: 24 VAC
Description

The PolEvator is a patented and fully integrated pole and camera lowering device designed for schools, maritime applications, transportation, railway platforms, power generation plants, and corporate campuses. The black extruded aluminum pole utilizes an internal mechanism to raise and lower a variety of surveillance systems for maintenance, service, and replacement. Both rugged and aesthetically pleasing, the system has been used for over 20 years by industries concerned with security, but unwilling to compromise the appearance of their campus.

Must be a reseller to purchase this product

Caractéristiques
  • Solid powder coated aluminum construction to resist corrosion
  • Easy to use requires only a standard power drill to raise lever equipment in minutes
  • Compatible with network cameras in both the 16' and 18' models
  • Optional nema-rated base (PV18) for storage of fiber optics, encoders, power supplies, and hard-drives
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires