Select Country and Language Canada / French
Changer de pays
PV2000FC | TRIPP LITE

TRIPP LITE | PV2000FC | Tripp Lite Industrial Inverter 2000W 12V DC to AC 120V RJ45 5-15R 2 Outlet

  • Réf. fabricant PV2000FC | 37332042194
  • PART #565365
Caractéristiques
  • Load sense function enables automatic inverter shutoff and startup as connected equipment is powered off and on.
  • Diagnostic LEDs indicate load level(high, medium, and low) and battery charge(high, medium, and low)
  • Grounding lug properly connects the inverter system to earth ground or vehicle grounding system
  • Allows users to run large, motorized AC appliances from any 12V battery or automotive DC system
  • Peak surge output: OverPower(up to 1 hour) 3000W, Double-Boost(up to 10 seconds) 4000W
  • 2 x NEMA 515/20R outlets; DC input terminals for 12V battery connection
  • RJ45 port allows connection of APS/PowerVerter Remote Switch(APSRM4)
  • High-efficiency operation conserves batteries to prolong runtime
  • Converts 12V DC battery power to 120V AC power
  • DC fusi protects inverter against overload
  • Frequency control for operating stability
  • High-impact polycarbonate housing
  • 2000W continuous output power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires