Select Country and Language Canada / French
Changer de pays

TRIPP LITE | PV3000GFCI | Tripp Lite Heavy Duty Inverter 3000W 12V DC to AC 120V 5-15R GFCI 4 Outlet

  • Réf. fabricant PV3000GFCI | 37332146595
  • PART #565368
  • Remote Control LED/Switch Module controls and monitors your inverter from virtually anywhere within your vehicle with use of included extra-long cable. Allows multiple mounting options, including behind or below a dashboard or compartment. Features dai sy-chain capability
  • Heavy-duty DC input terminals assure solid connection to battery. Dual connections provide high wattage to support heavy equipment loads.
  • Battery conservation charge dial conserves battery power by setting the low-load level at which the inverter automatically shuts off
  • Remote control jack provides optional remote monitoring and control (when used with FREE, included LED/switch module)
  • Connected load level LEDs indicate the approximate wattage load level (high/medium/low) of connected equipment
  • Battery charge level LEDs indicate the approximate charge level (high/medium/low) of connected batteries
  • Circuit breakers guard the inverter against potentially damanging equipment overload
  • Grooved cooling surface provides additional srface area for more efficient cooling
  • Sturdy extruded aluminum case stands up to the toughest work environments
  • Cooling fans provide cooler operation, lengthening inverter service life
  • Converts DC power into 3000 watts of continuous 120V AC power
  • Incdes "Battery Saver" low voltage alarm/shutdown
  • Operating mode switch controls inverter operation.
  • Mounting flanges provide safe, fixed installation
  • 15- and 20-amp outlets provide 120V AC power
  • Grounding lug connects to vehicle ground
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires