Select Country and Language Canada / French
Changer de pays
PV700HF | TRIPP LITE

TRIPP LITE | PV700HF | PowerVerter 700W Ultra-Compact Inverter with 3 Outlets, Black

  • Réf. fabricant PV700HF
  • PART #390997
Description

Utilize your vehicle's battery to efficiently power appliances, small electronics and office equipment on the road. Continuously supplies up to 700W of 120V AC power to 3 AC outlets from any 12V battery. Featuring an ultra-compact, lightweight design with metal housing, the PV700HF is the most rugged inverter available.

Caractéristiques
  • Provides 120V AC power for a variety of mobile applications
  • 700W continuous output power; 1400W peak output power (instantaneous)
  • 3 AC outlets
  • Ultra-compact extruded aluminum housing stands up to the toughest environments
  • Cooling fan lengthens inverter service life & maintains cool operation
  • Integrated mounting feet assure safe fixed installation
  • Low battery alarm/shutdown detects low battery voltage and shuts down inverter
  • Overload alarm/shutdown detects wattage overload on inverter outlets and shuts down inverter as a protective measure
  • DC input terminals provide a solid connection to battery with user-supplied cables
  • Lighted on/off switch shows inverter operations in cramped or dark environments
  • Grooved surface for more efficient cooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires