Select Country and Language Canada / French
Changer de pays

TRIPP LITE | PVINT375 | Tripp Lite International Inverter 375W 12V DC to AC 230V 1 Universal Outlet

  • Réf. fabricant PVINT375 | 37332119285
  • PART #565369
  • Universal outlet accepts French, German and UK style AC input connectors, plus a variety of other international plug sets
  • 375 watt continuous/600 watt instantaneous peak surge power handling capability supports a variety of electronic loads
  • Converts 12 volt DC to modified sine wave AC power compatible with 220-240 volt/50Hz equipment
  • Low input voltage alarm alerts users to low vehicle battery conditions starting at 10.5V
  • 1 meter input DC cable connects to any 12 volt automotive cigarette lighter jack
  • Automatic low voltage shutoff prevents deep battery discharge starting at 10V
  • Built-in cooling fan prevents overheating, during extended usage periods
  • Ultra compact, high-frequency inverter design weighs approximately 1 kg
  • Lighted power switch offe visual notification of power status
  • Overload protection via user-replaceable automotive fusing
  • Attractive full color retail packaging
  • Rugged all-metal case
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires