Select Country and Language Canada / French
Changer de pays
PVNMS-1000 | PROXIM

PROXIM | PVNMS-1000 | Tsunami and ORiNOCO management system ProximVision NMS - Supports 1,000 nodes

  • Réf. fabricant PVNMS-1000
  • PART #568850
Number of Users/Devices: UNLIMITED
Type of Software: NETWORK MANAGEMENT
Description

ProximVision NMS enhances management capabilities with its client-server architecture and its integrated database Proxim Vision NMS breaks the frontier of the control room and expands management capabilities. The network operator is no longer required to be next to the management server, but can manage the entire network through the cloud via a simple web browser. Information is not limited to real time data: device status and events are saved into the database and can be recalled via the dashboard. Proxim Vision NMS also improves asset management via inventory report and scheduled firmware management. Proxim Vision NMS works with a customizable display layout, tree architecture, graphical maps and visual or audible alarms.

This part is discontinued by supplier with no suggested replacement.