Select Country and Language Canada / French
Changer de pays
PVT-41 | PANDUIT

PANDUIT | PVT-41 | Plastic Tag, 'Danger Do Not Operate', 5 tags And ties/pk, Red /White

  • Réf. fabricant PVT-41
  • PART #250967
RoHS Compliant: YES
Type: IDENTIFICATION TAG
Description

Plastic Tag, Danger Do Not Operate, 5 Tags And Ties/Pack, Red/White. Meets OSHA Standard 1910.147 requirements for tagout applications. Semi-rigid plastic tags are 3 inches (76mm) width 5.75 inches (146mm) height with a 0.38 inch (9mm) brass grommet for greater strength and increased durability. Tags can be attached with a lockout device or with a Panduit PLT2S nylon tie (50 pound loop tensile strength) supplied with each tag. Can be clearly identified with Panduit permanent marking pens.

Caractéristiques
  • Meet OSHA Standard 1910.147 requirements for tagout applications
  • Semi-rigid plastic tags are 3.00" (76.00mm) W x 5.75" (146.00mm) H with a .38" (9.00mm) brass grommet for greater strength and increased durability
  • Tags can be attached with a lockout device or with a PANDUIT PLT2S nylon tie (50 lb. loop tensile strength) supplied with each tag
  • PVT- Package consists of five tags and five cable ties
  • PVT--Q Package consists of 25 tags and 25 cable ties
  • Can be clearly identified with PANDUIT permanent marking pens D14
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires