Select Country and Language Canada / French
Changer de pays
PW100F-C | PANDUIT

PANDUIT | PW100F-C | Pan-Wrap, 1"(25.4mm) Split Harness, Natural, 1.13" (28.6mm) Maximum Bundle Diameter, Polyethylene, 100 FT. (30m) Per Roll

  • Réf. fabricant PW100F-C
  • PART #PW100F-C
Decimal: 1.00 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
Military Color Code: NATURAL
RoHS Compliant: YES
Size By Inch Fractions: 1 INCH
Sleeving: NO
Spiral Wrap: YES
UL: YES
WALL TYPE: Single Or Dual: WALL TYPE SINGLE
ZIPPER: NO
Description

1" Pan-Wrap(TM) Split Harness Wrap

Caractéristiques
  • Slot pattern provides improved flexibility and abrasion protection
  • Unique wall design allows easy wire or cable breakouts
  • Innovative design maintains uniform bundle protection in dynamic applications; large overlap accommodates a wide range of bundle diameters
  • Packaged on a reel for convenient handling and dispensing of product
  • Patented installation tool with 180 opening allows easy loading of maximum bundle diameters to speed installationNotes: 1) Order number of reels required. 2) Diameter can be further reduced with the use of cable ties. 3) Flame retardant products are manufactured from a material that is rated UL 94V-0.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires