Select Country and Language Canada / French
Changer de pays
PW101MI1U221 | EATON

EATON | PW101MI1U221 | EPDU HORIZONTAL 5-15P 12 5-15R MI

  • Réf. fabricant PW101MI1U221 | T982A1-N-SS-109
  • PART #453196
Number of Outlets: 12
Type: RACK MOUNT PDU
Description

Eaton Monitored ePDUs provide remote monitoring the current draw of individual sections via Ethernet or Serial communication. This capability, combined with state-of-the-art software allows you to aggregate the information from thousands of ePDUs in one location. All Monitored ePDUs also include the Easy-Read digital LED ammeter for easy start-up and provisioning of servers.

Caractéristiques
  • High density units support up to 25 1U/2U servers or three blade server chassis
  • Easy read digital ammeter reduces local monitoring time
  • Clearly labeled circuits simplify load balancing
  • Reading available via Ethernet connection over a network
  • UL Listed (UL489) branch circuit breakers meet UL60950-1 Edition requirements
Spécifications
  • Output Receptacles: (12) C19 General.Contents (Ships with the Following Items):
  • Input Plug: 309-460P9W Input.Plug: (1) 309-460P9W
  • Input.Max kW: 17.2928 General.Description: ePDU, 2U, Monitored Ethernet, input 309-460P9W, output (12) C19
  • Approvals.Approvals: ETL UL695-1 Physical.Mounting Style: Horizontal
  • Physical.Dimensions (H X W X D, Inches): Box: 24 x 20 x 8 Unit: 3.5 x 19 x 13.5 Output.Outlets: (12) C19
  • Protection & Filtering.Spike/Surge Suppression: None General.U Height: 2
  • Input.Cable Length (Ft): 10 Protection & Filtering.EMI/RFI Filter: None
  • General.Function: MI Function: MI
  • Input.Voltage: 3-Phase 208 (DELTA) Input.Phase: Three Phase DELTA
  • Input.Current: 48A Output.Circuit Breakers: (6) 2P 20A
  • General.Mib: ePDU_MIB_Monitored_Blue_Display.zip (5kB) Control & Interface.Ethernet Interface: Yes
  • Output.Outlet Control: No Remote Control Control & Interface.Serial Interface: No
  • Output.Local Switches: Yes - Via Breakers Control & Interface.Voltage Monitoring: None
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires