Select Country and Language Canada / French
Changer de pays
PW102SW0U151 | EATON

EATON | PW102SW0U151 | PW EPDU 2KW L5-20P, 5-15 (24)

  • Réf. fabricant PW102SW0U151
  • PART #396168
Function: Switched
Input Plug: L5-20
Max. kW: 1.92
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Designed for data centers needing remote site management, the switched ePDU provides remote power monitoring of both voltage and current. The current is also displayed on a local two-digit current meter. These units also monitor both temperature and humidity. The Switched ePDUs employ multiple configurations, available in 0U and 2U rack mount, and 42" or 66" vertical lengths. They also provide individual on/off/reboot control of up to 36 receptacles. The control interface is highly customizable with multiple functions and flexibility to send either SNMP traps or e-mail alerts.

Caractéristiques
  • Individually control outlets via Serial or Ethernet connection
  • Voltage Monitoring and Current Monitoring
  • Local current meter display shows current draw
  • External inputs for temperature, humidity, and switch-closure sensors
  • Strapping allows control of up to 23 slave units from a master unit
  • UL60950-1 Edition requirements
Spécifications
  • Output Receptacles: (4) C13 General.Contents (Ships with the Following Items):
  • Input Plug: C14 Input.Plug: (1) C14
  • Input.Max kW: 1.44 General.Description: EPDU, DESKTOP, SW, C14, 5-15R
  • Approvals.Approvals: Intertek UL Physical.Mounting Style: Other
  • Physical.Dimensions (H X W X D, Inches): Box: 11.5 x 11.5 x 8 Unit: 3.4x5.6x7.5 Output.Outlets: (4) C13
  • Protection & Filtering.Spike/Surge Suppression: Yes Input.Frequency: 50-60 HZ
  • General.U Height: 0 Input.Cable Length (Ft): 0
  • Protection & Filtering.EMI/RFI Filter: None General.Function: SW Interact with a Switched ePDU
  • Function: SW Input.Voltage: 1-Phase 110-125
  • Input.Phase: Single Phase Input.Current: 12A
  • General.Assembly: 2833 Output.Circuit Breakers: None
  • General.Mib: ePDU_MIB_Switched_Without_Display.zip (2kB) General.Product Series: IPC34
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires