Select Country and Language Canada / French
Changer de pays
PW317MI2U141 | EATON

EATON | PW317MI2U141 | Custom EPDU

  • Réf. fabricant PW317MI2U141
  • PART #396167
Function: Monitored
Input Plug: IEC309-60
Max. kW: 17.29
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Eaton Monitored ePDUs provide remote monitoring the current draw of individual sections via Ethernet or Serial communication. This capability, combined with state-of-the-art software allows you to aggregate the information from thousands of ePDUs in one location. All Monitored ePDUs also include the Easy-Read digital LED ammeter for easy start-up and provisioning of servers.

Caractéristiques
  • High density units support up to 25 1U/2U servers or three blade server chassis
  • Easy read digital ammeter reduces local monitoring time
  • Clearly labeled circuits simplify load balancing
  • Reading available via Ethernet connection over a network
  • UL Listed (UL489) branch circuit breakers meet UL60950-1 Edition requirements
Spécifications
  • Output Receptacles: (18) 5-20R, (6) L6-20R General.Contents (Ships with the Following Items):
  • Input Plug: L21-20P Input.Plug: (1) L21-20P
  • Input.Max kW: 5.76427 General.Description: ePDU, 0U, Monitored Ethernet, input L21-20P, output (18) 5-20R, (6) L6-20R
  • Input.Current Monitoring: YES Approvals.Approvals: UL Listed File # E94081
  • Physical.Mounting Style: Adjustable Physical.Dimensions (H X W X D, Inches): Box: 74 x 6 x 6 Unit: 66 x 1.89 x 2
  • Output.Outlets: (18) 5-20R, (6) L6-20R Protection & Filtering.Spike/Surge Suppression: None
  • Input.Frequency: 50-60 HZ General.U Height: 0
  • Input.Cable Length (Ft): 9 Protection & Filtering.EMI/RFI Filter: None
  • General.Function: MI Function: MI
  • Input.Voltage: 3-Phase WYE Input.Phase: Three Phase
  • Input.Current: 16A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires