Select Country and Language Canada / French
Changer de pays
PW9130G3000T-XLEU | EATON

EATON | PW9130G3000T-XLEU | PW9130 3000G EU Tower

  • Réf. fabricant PW9130G3000T-XLEU
  • PART #377979
Description

The Eaton 9130 UPS delivers online power quality and scalable battery runtimes for servers, voice and data networks, storage systems and other IT equipment. With an efficiency rating of >95%, the 9130 UPS cuts energy costs while significantly extending battery service life with ABM technology. The 9130 UPS also has a bright LCD user interface to simplify monitoring.

Caractéristiques
  • Cuts energy usage and costs with >95% efficiency rating in high efficiency mode
  • Provides more real power (watts) to protect more equipment and leave room for expanding IT systems with a 0.9 power factor
  • Simplifies UPS monitoring and management with a bright LCD user interface, free intuitive power management software and optional eNotify Remote Monitoring service
  • Increases battery service life and system uptime with ABM battery-charging technology and hot-swappable batteries
  • Extends battery runtime for critical devices with load segments (except for 700 VA model)
  • Maximizes runtimes with optional extended battery modules
Spécifications
  • Environmental & Standards.Operating Temperature: 0C to 40C(32F to 104F) in online mode, with linear derating for altitude. NOTE:Thermal protection switches load to bypass in case of overheating General.Topology: Online, double-conversion
  • Battery.Runtim e (Minutes) Load (Watts) Show: Mouseover graph for detailed runtime values Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc. Electrical Input.Nominal Voltage: 230 V AC
  • Electrical Input.Connectio n: C14 Output Receptacles: (6) C13
  • Electrical Output.Output Receptacles: (6) C13 General.Contents (Ships with the Following Items): 1 ready-to-go UPS Intelligent Power Software Suite CD: (Intelligent Power Manager, Intelligent Power Protector, Network Shutdown Module, LanSafe and Personal Solution-Pac) USB Cable User Guide Quick Start Instructions Cord-Retention Brackets (2) IEC to IEC Power Cords
  • Input Plug: C14 General.Warranty: Two-year factory warranty
  • Electrical Input.Frequency: 50/60 Hz General.Weight (Lbs): 30.9
  • Electrical Input.Input Voltage Range: 160-276 V AC Electrical Input.Input Cord: Schuko 10A to IEC 320-10A
  • Power Rating: 1000 / 900 Communications.User Interface: Graphical LCD with blue backlight and text in English, French, German, Russian and Spanish
  • Environmental & Standards.Audible Noise: 95% in high-efficiency mode >86% in online mode
  • Communications.Power Management Software: Bundled Intelligent Power Software Suite CD Communications.Leds: Four status-indicating LEDs
  • Generl.UPS Bypass: Automatic bypass Communications.Optional Communication Cards: SNMP/Web card for direct control and monitoring in SNMP-based networks, monitoring of UPS status and meters through Web browser interface Relay card for integration to industri al environment and building management systems, remote shutdown for IBM AS/400 systems
  • Environmental & Standards.Relative Humidity: 590% non-condensing Environmental & Standards.EMC Markings: CE (per IEC/EN62040-2: Emissions, Category C1
  • Immunity, Category C2) Electrical Output.On Utility Voltage Regulation: 3% of nominal
  • General.Diagnostics: Full system self-test Environmental & Standards.Safety Markings: CE, GS
  • Environmental & Standards.Heat Dissipation (BTU): Line: 500, Bat: 674 Electrical Input.Nominal Current: 4.3 A
  • Electrical Output.Load Crest Factor: 3 to 1 Electrical Input.Breaker Ratings: 10A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires