Select Country and Language Canada / French
Changer de pays
PW9130I1500R-XL2U | EATON

EATON | PW9130I1500R-XL2U | 9130 1500 230V Rack

  • Réf. fabricant PW9130I1500R-XL2U
  • PART #382859
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The Eaton 9130 Rackmount UPS delivers online power quality and scalable battery runtimes for rack servers, voice and data networks, storage systems and other IT equipment. With an efficiency rating of >95%, the 9130 UPS cuts energy costs while packing up to three kVA of power into only 2U of rack space. The 9130 UPS significantly extends battery service life with ABM technology and also has a bright LCD user interface to simplify monitoring.

Caractéristiques
  • Cuts energy usage and costs with >95% efficiency rating in high efficiency mode
  • Conserves valuable rack space with 2U form factor that includes internal batteries and a 4-post rail kit
  • Provides more real power (watts) to protect more equipment and leave room for expanding IT systems with a 0.9 power factor
  • Simplifies UPS monitoring and management with a bright LCD user interface, intuitive power management software and optional eNotify Remote Monitoring service
  • Increases battery service life and system uptime with ABM battery-charging technology and hot-swappable batteries
  • Maximizes runtimes with optional extended battery modules
Spécifications
  • Environmental & Standards.Operating Temperature: 0C to 40C(32F to 104F) in online mode, with linear derating for altitude. NOTE:Thermal protection switches load to bypass in case of overheating General.Topology: Online, double-conversion
  • Battery.Runtim e (Minutes) Load (Watts) Show: Mouseover graph for detailed runtime values Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc. Battery.Maximum Number of Extended Battery Modules (EBM): 4
  • Electrica l Input.Nominal Voltage: 230V General.Configuration: Rackmount
  • Electrical Input.Connection: IEC-320-C14 Output Receptacles: (8) C13, (1) C19
  • Electrical Output.Output Receptacles: (8) IEC-320-C13, (1) IEC-320-C19 General.Contents (Ships with the Following Items): 1 ready-to-go UPS Software Suite CD USB Cable User Guide Quick Start Instructions 4-post Rail Kit (2) IEC to IEC Power Cords
  • Input Plug: C14 General.Warranty: Two-year factory warranty
  • Electrical Input.Frequency: 50/60 Hz General.Weight (Lbs): 63.9
  • Electrical Input.Input Voltage Range: 160-276 V AC Electrical Input.Input Cord: 6 ft. Detachable
  • Power Rating: 2000 / 1800 Communications.User Interface: Graphical LCD with blue backlight and text in English, French, German, Russian and Spanish
  • Environmental & Standards.Audible Noise: 95% in high-efficiency mode >86% in online mode
  • Battery.Battery Replacement: Hot-swappable internal and external batteries Communications.Power Management Software: Bundled software suite CD
  • Communications.Led: Four status-indicating LEDs Battery.Recharge Time: Internal batteries: 3 hours. 1 EBM: 9 hours
  • 2 EBM: 15 hours 3 EBM: 21 hours
  • 4 EBM: 27 hours General.UPS Bypass: Automatic bypass
  • Communications.Optional Communication Cards: SNMP/Web card for directcontrol and monitoring in SNMP-based networks, monitoring of UPS status and meters through Web browser interface Relay card for integration to industrial environment and building management systems, remote shutdown for IBM AS/400 systems Environmental & Standards.Relative Humidity: 590% non-condensing
  • Environmental & Standards.EMC Markings: CE (per IEC/EN62040-2: Emissions, Category C1 Immunity, Category C2)
  • Electrical Output.On Utility Voltage Regulation: 3% of nominal General.Diagnostics: Full system self-test
  • Environmental & Standards.Safety Markings: CE, GS Environmental & Standards.Heat Dissipation (BTU): Line: 838, Bat: 1348
  • Electrical Input.Nominal Current: 8.7 A Electrical Input.Generator Compatability: Yes
  • Electrical Output.Load Crest F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires