Select Country and Language Canada / French
Changer de pays
PW9130I3000R-XL2U | EATON

EATON | PW9130I3000R-XL2U | 9130 3000 230V Rack

  • Réf. fabricant PW9130I3000R-XL2U
  • PART #382861
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The Eaton 9130 Rackmount UPS delivers online power quality and scalable battery runtimes for rack servers, voice and data networks, storage systems and other IT equipment. With an efficiency rating of >95%, the 9130 UPS cuts energy costs while packing up to three kVA of power into only 2U of rack space. The 9130 UPS significantly extends battery service life with ABM technology and also has a bright LCD user interface to simplify monitoring.

Caractéristiques
  • Cuts energy usage and costs with >95% efficiency rating in high efficiency mode
  • Conserves valuable rack space with 2U form factor that includes internal batteries and a 4-post rail kit
  • Provides more real power (watts) to protect more equipment and leave room for expanding IT systems with a 0.9 power factor
  • Simplifies UPS monitoring and management with a bright LCD user interface, intuitive power management software and optional eNotify Remote Monitoring service
  • Increases battery service life and system uptime with ABM battery-charging technology and hot-swappable batteries
  • Maximizes runtimes with optional extended battery modules
Spécifications
  • General.Topology: Online (Double Conversion) Battery.Runtime (Minutes) Load (Watts) Show: Mouseover graph for detailed runtime values Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.
  • Electrical Input.Nominal Voltage: 208V General.Configuration: Rackmount
  • Electrical Input.Connection: NEMA L6-20P Output Receptacles: (2) 6-20R, (1) L6-20R
  • Electrical Output.Output Receptacles: (2) NEMA 6-20R, (1) NEMA L6-20R General.Contents (Ships with the Following Items): 1 ready-to-go UPS Intelligent Power Software Suite CD: (Intelligent Power Manager, Intelligent Power Protector, Network Shutdown Module, LanSafe and Personal Solution-Pac) USB Cable User Guide Quick Start Instructions 4-post Rail Kit
  • Inpu t Plug: L6-20P General.Weight (Lbs): 35.3
  • Electrical Input.Input Voltage Range: 160-276 V AC Electrical Input.Input Cord: 6 ft. Detachable
  • Power Rating: 1000 / 900 General.Rating (VA/Watts): 1000/900
  • Battery.Battery Type: 36 V DC (3) 12V, 9 Ah
  • GeneraDimensions (H X W X D, Inches): 3.4 x 17.3 x 16.9 Battery.Half Load Runtime (in Mins): 22
  • Battery.Optional Extended Battery Module: PW9130N1000R-EBM2U Battery.Full Load Runtime (in Mins): 10
  • General.Efficiency: >95% in high-efficiency mode >86% in online mode
  • Environmental & Standards.EMC Markings: FCC Class A, EN55022 Class A Environmental & Standards.Safety Markings: UL, cUL, VCCI
  • Environmental & Standards.Heat Dissipation (BTU): Line: 500, Bat: 674 Electrical Input.Nominal Current: 3.6 A
  • Electrial Input.Breaker Ratings: 10A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires