Select Country and Language Canada / French
Changer de pays
PWATSS520003 | EATON

EATON | PWATSS520003 | eATS Basic dual 5-20 input, 8 5-20 recepts

  • Réf. fabricant PWATSS520003 | T2235-A2-NNB09S
  • PART #438607
Number of Outlets: 10
Type: RACK MOUNT PDU
Description

Designed for switching non phase synchronized AC power sources, the automatic transfer switch ePDUs intelligent circuitry monitors both inputs, providing a fast switch transfer from primary to secondary source power critical equipment without interruption. These ePDUs assure the highest level of redundancy to mission critical applications.

Caractéristiques
  • Provide power redundancy to equipment with 1 or 2 power supplies
  • Automatically transfers power from the primary source to a secondary source if there is an issue with the primary
  • Power is transferred back to the primary source when it is automatically restored
  • Status LEDs indicate power available and output source
  • Clearly labeled circuits simplify load balancing.
  • eATS assures the highest level of redundancy to mission critical applications.
Spécifications
  • Output Receptacles: (8) 5-20R General.Contents (Ships with the Following Items):
  • Input Plug: (2) L5-20P Input.Plug: (1) L5-20P
  • Input.Max kW: 1.92 General.Description: ePDU, 1U, Auto Transfer, input L5-20P, output (8) 5-20R
  • Approvals.Approvals: ETL UL695-1 Physical.Mounting Style: Horizontal
  • Physical.Dimensions (H X W X D, Inches): Box: 23 x 13.5 x 6 Unit: 1.75 x 19 x 7 Output.Outlets: (8) 5-20R
  • Protection & Filtering.Spike/Surge Suppression: Yes General.U Height: 1
  • Input.Cable Length (Ft): 9 Protection & Filtering.EMI/RFI Filter: None
  • General.Function: AT Interact with an eATS ePDU Function: AT
  • Input.Voltage: 1-Phase 110-125 Input.Phase: Single Phase
  • Input.Current: 16A Output.Circuit Breakers: None
  • Control & Interface.Ethernet Interface: No Output.Outlet Control: No Remote Control
  • Control & Interface.Serial Interface: No Output.Local Switches: None
  • Control & Interface.Voltage Monitoring: None
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires