Select Country and Language Canada / French
Changer de pays
PWH-12P | CORNING

CORNING | PWH-12P | Pretium Wall-Mountable Housing (PWH), holds 12 CCH connector panels

  • Réf. fabricant PWH-12P
  • PART #342292
Connectorized Fibers: 96
Loaded: UNLOADED
Type: WALL-MOUNT
Description

Corning Cable Systems Pretium Wall-Mountable Housings (PWH) provide interconnect or cross-connect capabilities between the outside plant, riser, or distribution cables and the opto-electronics and are designed to hold Plug & Play(TM) Universal Systems modules. Available in two, four, six and 12 panels, the rugged metal housings can be wall-mounted in main cross-connects or telecommunication rooms. Units accept standard CCH connector panels and modules and include jumper routing guides and a bracket for securing buffer tube fan-out kits. The optional cable strain-relief kit (PWHSTRNRLF-KIT) is designed for easier installation and the standoff bracket (PWH-STDOFF-BKT) extends the PWH from the wall to allow cable routing behind the housing. Brackets can also be stacked to increase the amount of space for routing. An optional field-installable lock kit is available for additional security.

Applications

Enterprise Networks

Spécifications
  • Mounting Type: Wall-Mountable
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Color: Gray
  • Housing Type: PWH
  • Locking Availability: Provider door
  • Maximum Number of Panels per Housing: 12
  • Panel or Module Type: CCH
  • Splice Tray Options: 4 category 4 R
  • Dimensions (HxWxD) (Metric-cm): 36.6x82.6x13.5 cm
  • Dimensions (HxWxD) (US): 14.4x32.5x5.3 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires