Select Country and Language Canada / French
Changer de pays
PWR-24AC-8-7 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | PWR-24AC-8-7 | Power Supply, 24 V AC, 8 Output, 7.25 Amps, Small Enclosure, 110 V only

  • Réf. fabricant PWR-24AC-8-7
  • PART #444781
Environment Type: INDOOR
Mounting Type: WALL
Type: POWER SUPPLY
Voltage/Current Type: 24 VAC
Description

The PWR-24AC-8-7 is a CCTV power center engineered to manage remote camera and accessory power requirements. The PWR-24AC-8-7 distribution module is designed with 8 individually fused outputs for powering up to 8 CCTV cameras and accessories. It will provide 24 Volts AC via distribution to eight fused outputs with a total of 7.25 Amps continuous supply current. The PWR-24AC-8-7 power center is housed in a premium lockable heavy gauge metal enclosure.

Must be a reseller to purchase this product

Caractéristiques
  • Convenient screw and terminal and fuse access
  • AC power LED indicator
  • Includes transformer and spare fuses
  • Multiple knockouts to accommodate various wiring configurations
  • Uses easy to find automotive style fuses
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires