Select Country and Language Canada / French
Changer de pays
PX2-1486 | RARITAN

RARITAN | PX2-1486 | 1PH, 230V AC, 16A, 24 outlets: IEC-C-13, input type: IEC C-20 plug: IEC60309 16A (PXI-IE16AC19-2M), 3.68kVA, zero U vertical PDU, Ethernet, serial, USB-A, USB-B and sensor connections

  • Réf. fabricant PX2-1486
  • PART #444197
Number of Outlets: 24
Type: RACK MOUNT PDU