Select Country and Language Canada / French
Changer de pays
PX2-1730 | RARITAN

RARITAN | PX2-1730 | 3PH Wye, 400V AC, 32A, 36 outlets: 24 x IEC C-13, 12 x IEC C-19, plug: IEC 60309 32A 3P+N+PE, 22.2kVA, Zero U vertical PDU, Ethernet, serial, USB-A, USB-B and sensor connections

  • Réf. fabricant PX2-1730
  • PART #451309
Number of Outlets: 36
Type: RACK MOUNT PDU