Select Country and Language Canada / French
Changer de pays
PXE-1145R | RARITAN

RARITAN | PXE-1145R | Power Distribution Unit - 1PH, 120V AC, 15A (12A rated), 8 outlets: NEMA 5-20R, inlet: IEC60320 C-20, plug: NEMA 5-15P, 1.4kVA, 1U horizontal PDU, Ethernet, USB-B and sensor connections

  • Réf. fabricant PXE-1145R | 785813012128
  • PART #509541
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

The Raritan PXE family of rack power distribution units (PDUs) offers real-time remote power monitoring of power at the inlet: RMS current per line (amps), RMS voltage per line pair, apparent and active power (kVA, kW), power factor and energy consumption (kWh). The PXE series comes in 1U and Zero U models, voltages from single phase 120V AC to three phase 208V AC, 15A to 50A and various combinations of IEC C-13, IEC C-19 and NEMA 5-20R outlets.

Caractéristiques
  • Remote power monitoring and metering of current (amps), voltage, power (kVA, kW) and energy consumption (kWh)
  • Support for up to 16 environmental sensors
  • Power information from units, lines and circuit breakers
  • LED display
  • Ethernet and USB-B access
  • User customizable thresholds and alerts
  • Alerts via SNMP, email, GSM SMS (text) and SysLog when thresholds are exceeded
  • Supports HTTP, HTTPS, NTP, SMTP, SSH, Telnet, SSL, and SNMP v1, v2 and v3, SNMP INFORMS, JSON-RPC
  • Advanced authorization options, including permissions, LDAP/S and Active Directory
  • Strong encryption and passwords
  • Cisco EnergyWise(TM) compliant
  • IPv6 support
  • 1U and Zero U form factors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires