Select Country and Language Canada / French
Changer de pays
PXM100 | PELCO

PELCO | PXM100 | Exsite SS Pedastal Mount, IPS and XM Products Pedestal Mount Designed to Mount An Exsite Series System Directly to A Horizontal Surface in Either An upright or Inverted Position

  • Réf. fabricant PXM100
  • PART #411924
Environment Type: OUTDOOR
Mounting Type: PEDESTAL
Type: MOUNT
Description

Pedestal mount designed to mount an ExSite Series system directly to a horizontal surface in either an upright or inverted position.

Must be a reseller to purchase this product

Caractéristiques
  • Ability to Control and Monitor Video Over IP Networks
  • H.264, MPEG-4, and MJPEG Compression
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, RTSP, NTP, IPv4, SNMP, QoS, HTTP, HTTPS, LDAP (client), SSH, SSL, SMTP, FTP, mDNS (Bonjour), and 802.1x (EAP)
  • Electropolished 316L Stainless Steel Construction
  • Upright or Inverted Operation
  • Manual 200 Pan and 180 Tilt Adjustments
  • 2 Autofocus, High Resolution Integrated Optic Options
  • Multilingual On-Screen Menus
  • Password ection
  • Configurable Camera Settings
  • On-Screen Zoom Display
  • For Use in a Variety of Harsh and Hazardous Environments, Including Marine Environments
  • Up to 2 Simultaneous Video Streams
  • Web Viewing, up to 16 Cameras Simultaneously
  • Open IP Standards
  • ON1.02 Conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires