Select Country and Language Canada / French
Changer de pays
PZC12P | PANDUIT

PANDUIT | PZC12P | Wall Mount Cabinet With perforated Front Door; Black. Dimensions: 25.81"H x 25.00"W x 22.85"D (655.6mm x 635.0mm x 580.4mm)

  • Réf. fabricant PZC12P
  • PART #355847
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 22.85"
Overall Height: 25.81"
Overall Width: 25"
Rack Units: 12U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Caractéristiques
  • Hold 12 RU of active and passive network equipment plus two additional RU for powerstrips and small electronic devices (modems, routers, etc.)
  • Structurally engineered to swing freely even under maximum load capacity
  • Thermal management design (vents, perforated doors, and optional fan) optimizes air flow for improved heat dissipation; ideal for high heatload PoE enabled switch applications
  • Working load rating of 250 lbs.
  • Adjustable rails mount at 1" increments to accommodate various depths of network equipment including PoE switches
  • Individual rack spaces are identified for ease of equipment mounting
Spécifications
  • Wall Mount Cabinet With Perforated Front Door
  • Material: Powder-Coated Steel
  • Color: Black
  • Number Of Rack Spaces: 12
  • Dimension: 25.81 Inch Height x 25 Inch Width x 22.85 Inch Depth (655.6 mm x 635 mm x 580.4 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires