Select Country and Language Canada / French
Changer de pays
PZC12S | PANDUIT

PANDUIT | PZC12S | Wall Mount Cabinet With a solid Front Door; Black. Dimensions: 25.81"H x 25.00" W x 22.85"D (655.6mm x 635.0mm x 580.4mm).

  • Réf. fabricant PZC12S
  • PART #454194
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 22.85"
Overall Height: 25.81"
Overall Width: 25"
Rack Units: 12U
Type: WALL-MOUNT
Caractéristiques
  • Structurally engineered design - Allows cabinet to swing freely for easy operation even under maximum load capacity
  • Horizontal slack manager - Improves cable routing by enabling front accessible moves, adds and changes; increases airflow through the cabinet because patch cords are no longer in the vertical channel blocking side ventilation
  • Thermal management system - Optimizes airflow for improved heat dissipation from various switches and power supplies
  • Hold 12 RU of active and passive network equipment plus two additional RU for power strips and small electronic devices (modems, routers, etc.)
  • Structurally engineered to swing freely even under maximum load capacity
  • Thermal management design (vents, perforated doors and optional fan) optimizes air flow for improved heat dissipation; ideal for high heat load PoE enabled switch applications
  • Working load rating of 250 lb
  • Adjustable rails mount at 1 Inch increments to accommodate various depths of network equipment including PoE switches
  • Individual rack spaces are identified for ease of equipment mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires