Select Country and Language Canada / French
Changer de pays
PZICE | PANDUIT

PANDUIT | PZICE | Zone Cabling Passive In-Ceiling Enclosure

  • Réf. fabricant PZICE
  • PART #369303
Color: CLEAR
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: ZONE CABLING
Description

Fully assembled in-ceiling enclosure. Accepts up to 8 RU of standard 19" patch panels. Includes mounting brackets and integrated horizontal slack manager.
External dimensions: 13.50"H x 25.50"W x 27.50"D (342.9mm x 647.7mm x 698.5mm).
Internal dimensions: 11.49"H x 22.31"W x 22.46"D (291.8mm x 566.7mm x 570.5mm).

Caractéristiques
  • Designed to accept up to 2 RU of active electronics as deep as 17.5" and up to 6 RU of standard 19" passive connectivity (PZICEA only)
  • Designed to accept up to 8 RU standard 19" passive connectivity (PZICE only)
  • Thermal management design optimizes air flow for improved heat dissipation; ideal for high heat load PoE enabled switch applications
  • Mount in 2' x 2', 2' x 4', and 2' x 6' drop ceilings
  • 50 pound door weight capacity
  • Include doorplate, equipment mounting bracket, integrated horizontal cable lack manager
  • AC power ready - receptacle not included (PZICEA only)
  • Includes low decibel 60 CFM fan (PZICEA only)
Spécifications
  • In-Ceiling Enclosure With Gas-Assist Door Air Cylinders
  • Material: Aluminum
  • Color: White
  • Number Of Rack Spaces: 0
  • Includes: Mounting Brackets And Integrated Horizontal Slack Manager
  • Dimension: 23.5 Inch Height x 23.5 Inch Width x 13.43 Inch Depth (596.9 mm x 596.9 mm x 341.1 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires