Select Country and Language Canada / French
Changer de pays
PZNF2 | PANDUIT

PANDUIT | PZNF2 | Zone Cabling Compression Fitting, NEMA 6P Cable Diameter .230-.395" (6.4mm-10mm)

  • Réf. fabricant PZNF2
  • PART #361217
Color: GREY
Door Style: SOLID
Location: WALL-MOUNT
Nema Rating: YES
Type: ZONE CABLING
Description

NEMA 4X rated compression fitting, ideal for cable diameters of .230" to .395" (5.84mm to 10.03mm).

Caractéristiques
  • NEMA 4X and IP66 rating protects against corrosion, windblown dust and rain, splashing water and hose-directed water
  • Universal design accommodates the most popular Wireless Access Points including Cisco Aironet 1200, 1230, 1240, 1250 and 1300 Series
  • Fiberglass construction and aluminum mounting plate allows quick and easy access point installation
  • UL508A Listed and approved
  • Include pre-configured mounting template
  • Provisions for padlocks to protect against tampering and theft
  • Optional NEMA 4X rated fittings available in various sizes
  • Optional NEMA 4X drain and vent kit
  • Connectivity accessory kit (included): 2-position outlet box, Mini-Com(TM) TX6(TM) PLUS Jack Module, TX6(TM) PLUS Patch Cord, silicone sealant and grounding cable
  • Shielded connectivity accessory kit also available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires