Select Country and Language Canada / French
Changer de pays
PZRFE12U | PANDUIT

PANDUIT | PZRFE12U | Zone Cabling Raised Floor Enclosure, 12" High (305mm)

  • Réf. fabricant PZRFE12U
  • PART #372778
Color: BLACK
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: FLOOR-MOUNT
Nema Rating: NO
Type: ZONE CABLING
Description

Fully assembled raised floor enclosure requires 13" minimum raised floor depth; black finish. Accepts 12 RU of standard patch panels or 6 RU of QuickNet(TM) Pre-Terminated Assemblies or Cassettes. UL and c-UL Listed.
Dimensions: 22.6"H x 22.6"W x 12.0"D (575mm x 575mm x 305mm).

Caractéristiques
  • Work with standard 24" x 24" (600mm x 600mm) raised floor tiles
  • Single floor tile drop-in design speeds installation
  • Mounting bracket allows for fast installation to raised floor pedestal with the use of a single tool and a single captured fastener
  • Inlude Cool Boot(TM) Raised Floor Air Sealing Grommet for quick moves, adds, and changes
  • Accept all standard 19" patch panels
  • Accept field terminated or pre-terminated connectivity solutions
  • Installation of the enclosure forms a mechanical electrical bnd to the raised floor pedestal without the need for any extra components
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires