Select Country and Language Canada / French
Changer de pays
PZWIFIED | PANDUIT

PANDUIT | PZWIFIED | PanZone Wireless Access Point Enclosure; accommodates Cisco Aironet^ 1230 And 1240 Series Wireless Access Points UL 2043 rated. Dimensions: 13.75"H x 12.00"W x 3.06"D (349.8mm x 304.8mm x 77.7mm)

  • Réf. fabricant PZWIFIED
  • PART #323385
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Specifically designed for use with Cisco and other popular Wireless Access Points
  • Lockable enclosure protects against tampering and theft
  • Knockouts allow multiple antenna configurations
  • Connectivity accessory kit (included) provides two-position surface mount box, Mini-Com(TM) TX6(TM)PLUS Jack Module, TX6(TM)PLUS Patch Cord, and grounding cable
  • Optional ceiling bracket kit convert allows WAP to be mounted in-ceiling for design flexibility for optimum wireless coverage
  • 2' x 2' Ceiling bracket eliminates cutting the ceiling tile by replacing a standard 2' x 2' ceiling tile
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires