Select Country and Language Canada / French
Changer de pays
Q66-II 120V | ELECTRO-VOICE

ELECTRO-VOICE | Q66-II 120V | Q66-II Power Amplifier, 2x 600 W @ 4 Ohms, 2U, 120 V

  • Réf. fabricant Q66-II 120V
  • PART #708651
Type: AUDIO AMPLIFIER
Description

Q Series amps take unique amplifier philosophy to a new level of efficiency and value. The Q series achieves superb audio performance because it's designed for superior dynamic headroom and transient response, resulting in 30% greater output capability for short-duration signals. High-power Q99 & Q1212 models use sophisticated Class-H topology that dramatically reduces heat and cuts energy consumption by up to 50%, yielding racks that are easier to power and easier to cool. Smaller Q44 & Q66 models are based on the proven Class-AB designs of EV's reference-standard P series. All models incorporate dynamic limiting to prevent dangerous output clipping, as well as extensive protections against thermal damage and electrical malfunction. Combining Cl ass-H innovation with Class-AB sonic excellence and robustness, the compact, affordable Q series is the ideal amplifier line for all sizes of clubs, concerts, performance centers, and sports venues.

Must be a reseller to purchase this product.

Caractéristiques
  • Outstanding value and performance for clubs, mobile and more
  • Dynamic headroom for all real-world applications
  • 900 W per channel (2 O)
  • Class-AB design
  • XLR pass-though input connections
  • Easy connection to bi-amped loudspeakers
  • Switchable LPN filter fxtra tonal fundamentals and "kick"
  • Protective low-cut for systems without subwoofers
  • Built-in dynamic limiters
  • Complete protection package
  • Three-stage front-to-rear fans
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires