Select Country and Language Canada / French
Changer de pays
QB-8200-LNK-WD | PROXIM

PROXIM | QB-8200-LNK-WD | High capacity Outdoor (IP67) Wireless Point to Point link - Tsunami QB-8200 Link, 300 Mbps, MIMO 3x3, Type-N Connectors - without antenna

  • Réf. fabricant QB-8200-LNK-WD
  • PART #456285
Device: WIRELESS ROUTERS
Technology: OUTDOOR DIRECTIONAL ANTENNA
Description

The Tsunami QB-8200, is a high power, extremely reliable and a cost-effective, non-line-ofsight 4G point-to-point (PtP) wireless backhaul solution. It delivers data rates of 300 Mbps, along with excellent spectrum and 25.8 dBm high power radios for ext end coverage.

With its incredible channel capacity & flexibility, excellent spectrum efficiency and a highly evolved prioritization platform tailored to deliver voice, video and data applications, the Tsunami QB-8200 satisfies carriers, wireless service providers and Government organizations with requirements for fast and reliable wireless backhaul.