Select Country and Language Canada / French
Changer de pays
QD104C | PELCO

PELCO | QD104C | Color Video Processor. Displays Full-screen or Quad Views of Four Camera Inputs. All Camera Inputs Have Looping Outputs. Also Includes Five Alarm Inputs, One for Each of the 4 Cameras, Plus One for the Quad Input. NTSC. 120 V AC

  • Réf. fabricant QD104C
  • PART #285410
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: NO
Description

Color video processor. Displays full-screen or quad views of four camera inputs. All camera inputs have looping outputs. Also includes five alarm inputs, one for each of the four cameras, plus one for the quad input. NTSC. 120 V AC.

Must be a reseller to purchase this product

Caractéristiques
  • High-Quality Quad Display (1024H x 512V)
  • Real-Time Quad Video
  • Low Cost
  • Four Camera Inputs with Four Looping Outputs
  • Quad Monitor Output That Displays Continuous Four-Camera Image
  • Call Monitor Output That Displays Full-Screen or Quad Image
  • Sequencin Full-Screen and Quad Views
  • Automatic Time-Base Correction Eliminates the Need for Camera Synchronization
  • Five Alarm Inputs, One Alarm Output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires