Select Country and Language Canada / French
Changer de pays
QFP-2 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | QFP-2 | Quiet Fan Panel Assembly - Two 120 V AC Fans, 3 Space Anodized Finish

  • Réf. fabricant QFP-2
  • PART #231194
Color: BLACK
Type: PANELS
Description

Quiet Fan Panels
Occupying three rackspaces, these fan panel assemblies provide quiet cooling for demanding environments. Each assembly comes complete with fan(s) and grille(s) installed. Available in a black brushed and anodized, or black textured powder coat finish; cord and plug included.

Caractéristiques
  • Quiet fan panel assembly
  • Available with 1 or 2 fans in a textured or anodized aluminium finish
  • 3 space, includes fans and grills