Select Country and Language Canada / French
Changer de pays
QITSK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | QITSK | Cover Screw Kit, 3mm Dbl Bit, Size/Dims: fits QLINE I

  • Réf. fabricant QITSK
  • PART #654684
Cover Type: SCREW
Description

Screws are polyamide. Wing-head-style screws provide rapid access to enclosure interior without requiring special tools to open. Kit includes four polyamide cover screws and four self-tapping, plated panel screws. Tamper-resistant screws have molded 3- mm double-bit drive; kit includes four cover screws, one key and four self-tapping, plated panel screws. Use on all QLINE I enclosures.