Select Country and Language Canada / French
Changer de pays
QL1B2G6BN24AM1 | PANDUIT

PANDUIT | QL1B2G6BN24AM1 | Vertical Switched Power Strip With Per Outlet Power And Environmental Monitoring, 60 A, 208 V, Delta, 12 IEC C-13 And 12 IEC C-19 Locking Receptacles, Red LED Current Monitor, RJ45 Ethernet Port With Two RJ12 Remote Environmental Ports

  • Réf. fabricant QL1B2G6BN24AM1
  • PART #700125
Number of Outlets: 24