Select Country and Language Canada / French
Changer de pays
QRX-112/75-BLK | ELECTRO-VOICE

ELECTRO-VOICE | QRX-112/75-BLK | 12 in. 2-way, 75º x 50º Asymmetrical HF with DH7, 300 W, Passive/Bi-amp, Flying, Pole Mount, Black

  • Réf. fabricant QRX-112/75-BLK
  • PART #708884
Type: SPEAKER
Description

The QRx-112/75 is a two-way, full-range loudspeaker system that incorporates a 12-inch woofer and a 3-inch voice coil compression driver on an asymmetrical 75-degree x 50-degree fully rotatable constant-directivity horn. In factory-delivered position t he horn provides a 15-degree up/35-degree down vertical coverage pattern. The five-sided cabinet design allows this main PA system cabinet to easily conform to duties as a floor monitor or to be tucked tightly against a ceiling for low-profile applicat ions. The fully rotatable horn means that regardless of cabinet position, pattern control is fully user-determined.

The QRx-112/75 is a good solution for small-to-medium size rooms as a main PA, providing optimized midrange reproduction for speech intelligibility and vocal clarity at moderate levels. As a floor monitor, the tight and clear midrange coupled to a large format HF diaphragm helps cut through stage rumble while delivering smooth reproduction. The asymmetrical horn can allow a single box to more adequately direct the high frequencies as needed, as well as streamline multicabinet arrays by extending horizontal coverage while minimizing overlapping and allowing tighter packs between the cabinets.

Must be a reseller to purchase this product.

Caractéristiques
  • Compact with high output
  • Ideal for mains (small-to-medium rooms) or monitors
  • Cast-frame woofer, vented cabinet for extended LF
  • 3-inch DH7 titanium HF compression driver
  • Rotatable 75º x 50º Constant-directivity horn
  • Asymmetric 10º down-angled coveragxternally switchable bi-amped or passive operation
  • High sensitivity, 131 db maximum SPL (peak)
  • Power handling: 300 W continuous, 1200 W peak
  • 5-sided 13-ply birch enclosure with monitor slant
  • Built-in handles and L-Track rigging
  • Available in Black orite
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires