Select Country and Language Canada / French
Changer de pays
QRX-115/75-BLK | ELECTRO-VOICE

ELECTRO-VOICE | QRX-115/75-BLK | 15 in. 2-way, 75º x 50º Asymmetrical HF with DH7, 400 W, Passive/Bi-amp, Flying, Pole Mount, Black

  • Réf. fabricant QRX-115/75-BLK
  • PART #708885
Type: SPEAKER
Description

The QRx-115/75 is a two-way, full-range loudspeaker system that incorporates a 15-inch woofer and a 3-inch voice coil compression driver on an asymmetrical 75-degree x 50-degree fully rotatable constant- directivity horn. In factorydelivered position t he horn provides a 15-degree up/35- degree down vertical coverage pattern. The five-sided cabinet design allows this main PA system cabinet to easily conform to duties as a floor monitor or to be tucked tightly against a ceiling for low-profile applica tions. The fully rotatable horn means regardless of cabinet position, pattern control is fully user-determined.

The QRx-115/75 is a good solution for small-to-medium size rooms as a main PA, providing moderate levels with good bass response in music or speech reproduction for DJs or live bands. The asymmetrical horn can allow a single box to more adequately direct the high frequencies as needed, as well as streamline multi-cabinet arrays extending horizontal coverage while minimizing overlapping an d allowing tighter packs between the cabinets.

Must be a reseller to purchase this product.

Caractéristiques
  • Fully rotatable asymmetrical horn for use in any cabinet position
  • Externally switchable biamped or passive operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires