Select Country and Language Canada / French
Changer de pays
QRX-118S-BLK | ELECTRO-VOICE

ELECTRO-VOICE | QRX-118S-BLK | 600 W 18 in. Subwoofer with EVX-180B Driver, Rectangular Box, Non-slip Feet Bottom and Side, Pole Mount on Top, Black

  • Réf. fabricant QRX-118S-BLK
  • PART #708889
Type: SPEAKER
Description

The QRx-118S is a dedicated subwoofer loudspeaker system that incorporates the EVX-180B 4-inch voice coil driver for maximum LF reproduction power with minimum box volume. This vented, 600-watt system easily provides 131 dB SPL at 1 m (137 dB peak) at full power in a rectangular enclosure that is stable and readily stacks for extra energy or slides easily under even the lowest stages. The QRx-118S cabinet has recessed side safety handles for ease of transport and includes 1-3/8-inch pole mount recep tacle for use with full range cabinets without the need for extra mounting stands. The rear of the cabinet includes four 1/4-20 threaded T-nuts for affixing casters or dollies.

Must be a reseller to purchase this product.

Caractéristiques
  • Loaded with a concert-proven EVX-180B woofer for maximum power-handling
  • Available in black and by special order in white
  • EV comfort-lift. handles
  • Comes with metal socket for elevating a two-way system
  • 13-ply birch plywood enclosure finished in EVCoat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires