Select Country and Language Canada / French
Changer de pays
QRX-153/75-BLK | ELECTRO-VOICE

ELECTRO-VOICE | QRX-153/75-BLK | 15 in. 3-way, 75º x 50º Asymmetrical HF with DH7, Asymetrical MF Horn with 8 in. Cone, Bi-amp Only, Flying, Black

  • Réf. fabricant QRX-153/75-BLK
  • PART #708886
Type: SPEAKER
Description

The QRx153/75 is a biamped three-way full-range loudspeaker system capable of filling performance spaces with beautifully balanced audio and high acoustic output capability. The QRx153 is designed to be bi-amplified at 500 Hz utilizing a DX38 digital c ontroller, or a P1202 power amplifier with M153 control module. All QRx models use 13 ply plywood, EVCoatTM finish, and steel grilles for wear and weather resistance. The QRx153 is trapezoidal with 15o side angles. "L" track rigging is installed on the enclosure top and bottom. Small arrays can be flown for live work, or the system can be suspended horizontally or vertically for fixed installations. Thanks to its combination of the DL15ST woofer and large enclosure volume; the horn-loaded 8-inch mid range driver and powerful 3-inch compression driver, the EV QRx153/75 has extended response for high-level, high fidelity applications without the need of a subwoofer. The horn-loaded midrange driver provides excellent pattern control in this critical response area. Both MF and HF horns are aimed downward 10o to provide optimal aiming when the speaker is elevated above the audience. This also helps control sound to provide greater intelligibility. The QRx153/75 has an excellent combination of perfor mance and flexibility for demanding audiences.

Must be a reseller to purchase this product.

Caractéristiques
  • Compact with high-level, high-fidelity sound
  • Cast-frame DL15ST woofer, vented box for extended LF
  • Horn-loaded 8-inch MF8 midrange driver
  • 3-inch DH7 titanium HF compression driver
  • Asymmetric (10º down-angled) 75º H x 50º V coverage
  • Bi-amped operationgh sensitivity, 130 db maximum SPL
  • Power handling: 400 W continuous, 1600 W peak
  • Trapezoidal (15º/side) 13-ply birch enclosure
  • Built-in handles and L-Track rigging
  • Black EVCoat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires