Select Country and Language Canada / French
Changer de pays
QRX-212/75-BLK | ELECTRO-VOICE

ELECTRO-VOICE | QRX-212/75-BLK | Dual 12 in. 2-way, 75º x 50º Asymmetrical HF with DH7, 600 W, Passive/Bi-amp, Flying, Black

  • Réf. fabricant QRX-212/75-BLK
  • PART #708887
Type: SPEAKER
Description

The QRx-212/75 is two-way, full-range loudspeaker system incorporating two 12-inch woofers and a 3-inch voice coil compression driver on an asymmetrical 75-degree x 50-degree fully rotatable constant-directivity horn. In factory delivered position, thi s provides a 15-degree up/35-degree down vertical coverage pattern. The trapezoidal cabinet design allows this main PA system cabinet to easily conform to multi-cabinet arrangements or limited space clearances without sacrificing internal volume. The f ully rotatable horn means regardless of cabinet position, pattern control is user-determined. The QRx-212/75 is a good solution for medium size rooms and audiences as a main PA providing moderate levels with good bass response and added punch in the lo wer and mid frequencies, satisfying most DJ and live band applications. The asymmetrical horn can allow a single box to more adequately direct the high frequencies as needed, as well as streamline multi-cabinet arrays when rotated by extending horizont al coverage while minimizing overlapping and allowing tighter packs between the cabinets.

Must be a reseller to purchase this product.

Caractéristiques
  • Fully Rotatable Asymmetrical Horn for use in any cabinet
  • Externally Switchable Biamp or Passive Operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires