Select Country and Language Canada / French
Changer de pays
QRX-212H/75-BLK | ELECTRO-VOICE

ELECTRO-VOICE | QRX-212H/75-BLK | Dual 12 in. 2-way, 75º x 50º Asymmetrical HF with DH7, 600 W, Passive/Bi-amp, Flying, Horizontal Mount Speaker System, Black

  • Réf. fabricant QRX-212H/75-BLK
  • PART #708888
Type: SPEAKER
Description

The QRx-212H/75 is two-way, full-range loudspeaker system incorporating two 12-inch woofers and a 3-inch voice coil compression driver on an asymmetrical 75-degree x 50-degree fully rotatable constant-directivity horn. In factory delivered position whe n used horizontal, this provides a 15-degree up/35-degree down vertical coverage pattern. The multi-angle cabinet design allows this system to easily conform to limited space clearances. The fully rotatable horn allows optimal coverage regardless of ca binet position. The configuration of horn in the center of two LF transducers each driven by different frequencies provides smooth horizontal coverage. The QRx-212H/75 is a good solution for medium size rooms and audiences as a main PA providing modera te levels with good bass response and added punch in the lower and mid frequencies, satisfying most DJ and live band applications. The asymmetrical horn can allow a single box to direct the high frequencies as needed, as well as streamline multi-cabine t arrays when rotated by extending horizontal coverage while minimizing overlapping and allowing tighter packs between the cabinets. The small height requirement makes it ideal for dance floor installations. The addition of the QRx118 or QRx218 subwoof er completes the perfect high level dance rig. The M212 processing module for EV's Modular Precision Series Amplifiers Provides optimized processing for full-range use, or in any combination with QRx subwoofers.

Must be a reseller to purchase this product.

Caractéristiques
  • Fully rotatable asymmetrical horn for use in any cabinet position
  • Tapered Transducer Drive provides smooth coverage
  • Available in black and by special order in white
  • Low ceiling height requirement
  • Externally switchable biamped or passive operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires