Select Country and Language Canada / French
Changer de pays
QRX-218S-BLK | ELECTRO-VOICE

ELECTRO-VOICE | QRX-218S-BLK | 1200 W Dual 18 in. Subwoofer with EVX-180B Drivers, Comes with Rear-mounted Pocket Wheels and 30 in. Pole, Black

  • Réf. fabricant QRX-218S-BLK
  • PART #708890
Type: SPEAKER
Description

The QRx-218S is a dedicated subwoofer system that features the excellent low-frequency capabilities of two (2) powerful EVX-180B 18-inch drivers with 4-inch voice coils. In the QRx-218S, these drivers are frontmounted in a compact enclosure that is tun ed to 36 Hz and delivers solid bass fundamentals. The 1,200-watt continuous, 4,800-watt peak power handling of the QRx-218S easily provides 133 dB SPL continuous, 139 dB peak output capability at 1 meter. The QRx-218S enclosure has EV's recessed comfo rt-lift. handles on the top and the bottom of the enclosure so the box can be lifted easily.

On the back of the standard versions of the enclosure are two (2) sealed pocket wheels at the bottom and two (2) handles at the top of the system so it can be tilted back and moved comfortably by one (1) person. The QRx-218S enclosure is built of 13-ply, void-free, grain-oriented birch plywood that is coated with EVCoat, a sprayed on polyurethane finish that is very rugged and weather resistant. The drivers are protected from damage by a 16-gauge powder-coated steel grille with fabric backing. The QRx-218S can augment the performance of even the finest sound systems with high levels of extended bass response.

Must be a reseller to purchase this product.

Caractéristiques
  • EVX-180B woofers for superior linear excursion and High-level extended Low Frequency
  • Available in Standard and Riggable (L-Track) versions
  • Power handling: 1200 W continuous, 4800 W peak
  • EV comfort-lift. handles
  • Integrated pole-mount receptacle and seed pocket wheels (Standard model only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires